3M™ Roloc™ Combi Flap Brush
Outer diameter | 63.5 mm |
---|---|
Length | 63 mm |
Grain | 120 |
Packaged dimensions (D x W x H) | 94x146x211 mm |
---|---|
Package weight | 638 g |
Outer diameter | 63.5 mm |
Length | 63 mm |
Grain | 120 |
Use | Cleaning Work Before Welding;Cleaning and Burning of Residues After Soldering;Light Deburring of Steel and Non-Ferrous Metals and Machining Possibilities of Plastic and Wood |
Specification | Produces a Finer Finish than a Coated Abrasive Flap Wheel |
32 mm |
In stock: Next day delivery