KLINGSPOR 2485 MM650 ABRASIVE MOP WHEEL 250 X 50 43.1 MM GRIT 120 PK2
MM 650 Abrasive mop
See technical informationReferences
Klingspor:2485
Rubix:417A0526
EAN:4014855027354

Product details : KLINGSPOR 2485 MM650 ABRASIVE MOP WHEEL 250 X 50 43.1 MM GRIT 120 PK2
MM 650 abrasive mop wheel LS 309 JF, 250 x 50 x 43.1 mm grit 120
Technical specifications
Attributes
| Grain | 120 |
|---|---|
| Outer diameter | 250 mm |
| Length | 250 mm |
| Use | for blending weld seams and sanding surfaces (flat and profiled workpieces). used for paint, varnish, filler, wood and metal; also suitable for plastic (limited). |
| Max speed | 2450 rpm |
| Material | aluminium oxide |
| Shaft diameter | 43.1 mm |
| Abrasive Material | aluminium oxide (corundum) |
Show UNSPSC/ECL@SS
£ 172.84 excl. VAT
/ Each
£ 207.41 incl. VAT
- Delivery usually within ( 5 ) days