PFERD 44409066 FAN GRINDER F 3015/6 A 60


Slat Wheels F 3015/6 A 80

References
pferd tools:44409066
rubix:4500708
ean:4007220154687
PFERD Mounted flap wheel F 3015/6 A 60
brand logo
brand logo
brand logo
Technical specifications
Outer diameter30 mm
Length15 mm
Grain60
See all Specifications

Product details : PFERD 44409066 FAN GRINDER F 3015/6 A 60


Abrasive: Corundum A can be used universally on all materials. The slat wheels on rod F 3010, F 3015, F 4015, F 4020, F 5020, F 5030, F 6015, F 6020, F 6030, F 6040, F 8030, F 8040 and F 8050 comply to the ISO 3919 standard.
brand logo
brand logo

Technical specifications


Attributes
Outer diameter30 mm
Length15 mm
Grain60
Reaming diameter15 mm
Show UNSPSC/ECL@SS
£ 3.28 excl. VAT
/ Each
£ 3.94 incl. VAT
  • Usually arrives within 14 working days