Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 61350 KM 613 SMALL ABRASIVE MOP 50X30X6MM P120
KLINGSPOR 61350 KM 613 SMALL ABRASIVE MOP 50X30X6MM P120
KM 613 flap wheel
References
klingspor:
61350
rubix:
266A9185
ean:
4014855053759
Technical specifications
Outer diameter
50
mm
Length
30
mm
Grain
120
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 61350 KM 613 SMALL ABRASIVE MOP 50X30X6MM P120
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
Outer diameter
50
mm
Length
30
mm
Grain
120
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.24
excl. VAT
/
Each
£
7.49
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 258927 XBR 80X50X6MM P0 NFS600 SMALL MOP
KPOR 12997 FLAP WHEEL KM613 50 X 20 60 GRIT
PFERD 44402156 FAN GRINDER F3010/6 A150 EAN4007220154328 30MMX10MMX6MM
KLINGSPOR KM61360X40X6 SMALL ABRASIVE MOP 60 X 40 X 6 P120
KLINGSPOR 10027 XBR 165X25X13MM P240 SM611 LARGE MOP
KLINGSPOR ANGLE GRINDER MOP 125MM X 40G 277018
PFERD 44509066 FAN GRINDER F 6030/6 A 60
KLINGSPOR KM61325X15X6P120 SMALL ABRASIVE MOP 25X15X6 P120
PFERD 44400086 FAN GRINDER F 2010/6 A 80
3M 09968 SCOTCH-BRITE LAP MOP 150 X 6 VERY FINE
KLINGSPOR 258921 NFS 600 SMALL FINISHING MOP 60 X 30 X 6MM
PFERD 44411126 FAN GRINDER F 3030/6 A120
PFERD 154182 FLAP WHEEL 30 X 5 120 GRIT F3005/6 A120 PK10
PFERD 661680 F1010/3 A320 FLAP WHEEL CLOTH
KLINGSPOR 10005 XBR 165X25X13MM P60 SM611 H LARGE MOP