KLINGSPOR 12000 SM611 ABRASIVE MOP WHEEL 100 X 30 21 MM GRIT 40 PK5
SM 611 Abrasive mop
See technical informationReferences
Klingspor:12000
Rubix:417A0769
EAN:4014855027996

Product details : KLINGSPOR 12000 SM611 ABRASIVE MOP WHEEL 100 X 30 21 MM GRIT 40 PK5
SM 611 abrasive mop wheel LS 309 X, 100 x 30 x 21 mm grit 40
Technical specifications
Attributes
| Grain | 40 |
|---|---|
| Outer diameter | 100 mm |
| Length | 100 mm |
| Use | for universal use on metals, paint/varnish/filler, wood, and plastic. creates a smooth, even scratch pattern and adapts to workpiece contours. ideal for convex/concave surfaces, profiles, and internal surfaces; commonly used for weld blending and fine grinding. |
| Max speed | 9500 rpm |
| Material | cloth / tissue tape |
| Shaft diameter | 21 mm |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 94.09 excl. VAT
/ Each
£ 112.91 incl. VAT
- Delivery usually within ( 5 ) days