FACOM MOD.PR9 2-PIECE ADJUSTABLE PLIERS MODULE PR9

Module 2 PR9 adjustable clamps

See technical information

References

Facom:MOD.PR9
Rubix:395A5335
EAN:3148517485020
brand logo

Technical specifications

Number of elements2
See all Specifications

Product details : FACOM MOD.PR9 2-PIECE ADJUSTABLE PLIERS MODULE PR9


Module 2 adjustable pliers PR9
- Includes:
- 181A.25CPE : Multi-pliers.
- 501A : Vice-gripper.
- Thermoformed tray PL.330.
Weight: 504 g.

Technical specifications


Attributes
Logistic Weight1241 g
Packaged dimensions (D x W x H)425x180x40 mm
Package weight1241 g
Number of elements2
Materialthermoformed tray
Height40 mm
Width175 mm
Depth418 mm
£ 112.08 excl. VAT
/ Each
£ 134.50 incl. VAT
  • Delivery usually within ( 14 ) days