References
Facom:MOD.AT5PB
Rubix:268A0268
EAN:3662424098406

Product details : FACOM MOD.AT5PB
Strengths
•Compatible with the Facom modular storage system: - Compatible with CHRONO XL, CHRONO+, JETXL and JET+ roller cabinets.
Technical specifications
Attributes
| Number of elements | 10 |
|---|---|
| Height | 40 mm |
| Width | 175 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 105.24 excl. VAT
/ Each
£ 126.29 incl. VAT
- In stock: Next day delivery
