Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM MODM.440-1PB 17 PIECE CHROME VANADIUM STEEL SPANNER SET
FACOM MODM.440-1PB 17 PIECE CHROME VANADIUM STEEL SPANNER SET
Foam module 17 OGV® combination wrenches from 6 to 24 mm
References
facom:
MODM.440-1PB
rubix:
237A3183
ean:
3148517986312
Technical specifications
Number of elements
13
See all Specifications
Product details
Technical specifications
Product details : FACOM MODM.440-1PB 17 PIECE CHROME VANADIUM STEEL SPANNER SET
Foam module 17 OGV® combination wrenches from 6 to 24 mm
- Includes:
- 440.6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 mm.
- Foam tray PM.MOD440-1.
Weight: 1.910 kg.
Strengths
Foam tray.
Technical specifications
Attributes
Number of elements
13
Material
foam
Height
45
mm
Width
188
mm
Depth
418
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
185.68
excl. VAT
/
Each
£
222.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SHADOW FOAM INLAY 12 COMBINATION SPANNERS TYPE A 360X410X30MM
GEDORE 1500CT1-8000 FOAM MODULE WITH TOOLS
ROEBUCK SHADOW FOAM INLAY 1/4 RATCHETS AND SOCKETS TYPE A 180X410X30MM
ROEBUCK SHADOW FOAM INLAY 6 FILES TYPE A 360 X 410 X 30MM
FACOM MOD 41 BITS MOD.E41
FACOM MOD.89TXA 7 PIECE P HEX KEY TORX SET T10-40 MOD
FACOM MODM.AT6PB PROT SD FOAM MODULE 10PCE STD
ROEBUCK PLIER MODULE 2 880757
FACOM 3PC OPEN ENDED SPANNER MOD.44-2
STAHLWILLE 96838771 SET COMBINAION SPANNER 6-36 MM
FACOM MOD.SL161-46 MODULE OF 1/2IN SOCKETS 26 PIECES
STANLEY STMT1-74181 8PC SCREWDRIVER SET
FACOM MODM.HLA2PB FOAM TRAY LONG SOCKETS 12 TO 32
ROEBUCK SHADOW FOAM INLAY 4 PLIERS TYPE B 175 X 365 X 30MM
FACOM MOD.CPEA5 5 PIECE PLIER MODULE