References
Facom:MODM.CPEA1PB
Rubix:270A2145
EAN:3662424090424

Product details : FACOM MODM.CPEA1PB FOAM MODULE OF 4 MAINTENANCE PLIERS
Compatible with drawers of JET+, JETXL, CHRONOXL, CHRONO+ and ROLL XL trolleys. Length 415 mm. Not compatible with ROLL, CHRONO JET, and CHRONO trolley drawers.
Strengths
Foam tray.
Technical specifications
Attributes
| Number of elements | 4 |
|---|---|
| Height | 45 mm |
| Width | 188 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 220.64 excl. VAT
/ Each
£ 264.77 incl. VAT
- Delivery usually within ( 14 ) days
