References
Bahco:FF1E4005EH
Rubix:401A4284
Manufacturer :FF1E4005EH
EAN:7314150352807



Product details : BAHCO FF1E4005EH CIRCLIP PLIERS 4 PCS W/HANGER
1/3 foam in hang packaging
Includes 4 pcs
2800-150 circlip pliers
2800-180 circlip pliers
2900-150 circlip pliers
2900-180 circlip pliers
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Includes 4 pcs
2800-150 circlip pliers
2800-180 circlip pliers
2900-150 circlip pliers
2900-180 circlip pliers
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Technical specifications
Attributes
| Number of elements | 4 |
|---|---|
| Height | 55 mm |
| Width | 185 mm |
| Depth | 480 mm |
Show UNSPSC/ECL@SS
£ 105.27 excl. VAT
/ Each
£ 126.32 incl. VAT
- Delivery usually within ( 14 ) days
