ROEBUCK SHADOW FOAM INLAY 1/4 RATCHETS AND SOCKETS TYPE A 180X410X30MM
FOAM INLAYS ¼ RATCHETS AND SOCKETS TYPE A
See technical informationReferences
Roebuck:890447
Rubix:236A8565
EAN:3660338429576

Product details : ROEBUCK SHADOW FOAM INLAY 1/4 RATCHETS AND SOCKETS TYPE A 180X410X30MM
Suitable For Use with Roller Cabinet Product: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467 / 893469
Composition:
- Ratchet 72 teeth 1/4 125mm
- 1/4 sliding handle
- Sockets Hex 1/4'' 5-5,5-6-7-8-9-10-11-12-13-14mm
- Adaptor 1/4
- Extension 1/4 50mm
- Extension 1/4 100mm
- Drive hex socket 1/4
- Drive Spinner Handle
- Box of 30 bits
Some products are available individually
Composition:
- Ratchet 72 teeth 1/4 125mm
- 1/4 sliding handle
- Sockets Hex 1/4'' 5-5,5-6-7-8-9-10-11-12-13-14mm
- Adaptor 1/4
- Extension 1/4 50mm
- Extension 1/4 100mm
- Drive hex socket 1/4
- Drive Spinner Handle
- Box of 30 bits
Some products are available individually
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
| Number of elements | 48 |
|---|---|
| Height | 30 mm |
| Width | 180 mm |
| Depth | 410 mm |
Show UNSPSC/ECL@SS
£ 72.73 excl. VAT
/ Each
£ 87.28 incl. VAT
- In stock: Next day delivery
