References
Facom:MOD.PCSN
Rubix:268A0266
EAN:3148518346979

Product details : FACOM MOD.PCSN CIRCLIP PLIER SET
4 Pliers for Circlips ®
-For Circlips ®, diam. 10 - 25, 12 - 25, 18 - 60 mm.
- Including:
- 177A.13 (10 - 25) - 177A.18 (18 - 60) : straight nose (for external Circlips®).
- 179A.13 (12 - 25) - 179A.18 (18 - 60) : straight nose (for external Circlips®).
- Thermoformed tray PL332A.
Weight: 650 g.
-For Circlips ®, diam. 10 - 25, 12 - 25, 18 - 60 mm.
- Including:
- 177A.13 (10 - 25) - 177A.18 (18 - 60) : straight nose (for external Circlips®).
- 179A.13 (12 - 25) - 179A.18 (18 - 60) : straight nose (for external Circlips®).
- Thermoformed tray PL332A.
Weight: 650 g.
Technical specifications
Attributes
| Logistic Weight | 842 g |
|---|---|
| Packaged dimensions (D x W x H) | 570x180x42 mm |
| Package weight | 792 g |
| Number of elements | 4 |
| Material | thermoformed tray |
| Height | 40 mm |
| Width | 175 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 112.30 excl. VAT
/ Each
£ 134.76 incl. VAT
- Delivery usually within ( 14 ) days
