Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM 9PC OPEN ENDED SPANNER MOD.44-1
FACOM 9PC OPEN ENDED SPANNER MOD.44-1
Module 9 6 to 24 mm ring spanners
References
facom:
MOD.44-1
rubix:
1278859
ean:
3148517321724
Technical specifications
Number of elements
9
See all Specifications
Product details
Technical specifications
Product details : FACOM 9PC OPEN ENDED SPANNER MOD.44-1
Module 9 6 to 24 mm ring spanners
Including:
- 44. 6 x 7 – 8 x 9-10 x 11 – 12 x 13 – 14 x 15 – 16 x 17 – 18 x 19 – 21 x 23 – 22 x 24 mm.
- Thermoformed tray PL.315.
Weight: 1.315 kg
Technical specifications
Attributes
Logistic Weight
1527
g
Packaged dimensions (D x W x H)
430
x
195
x
55
mm
Package weight
1351
g
Number of elements
9
Material
Thermoformed Plastic
Height
175
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.56
excl. VAT
/
Each
£
135.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MODM.CGPB SHEATH DRIFT PUNCH SET FOAM MODULE 11 PIECES PACKAGED
FACOM MODM.467BJ12PB 12PCE A/SLIP COMB 8-19MM FOAM
FACOM MODM.HLA FOAM MOD SOCKET S
FACOM MODM.CPEA1PB FOAM MODULE OF 4 MAINTENANCE PLIERS
FACOM MOD.AT5 PROT SD MODULE 10PCE STD
FACOM 9 PIECE HAMMER, CHISEL & PUNCH SET IN FOAM MODULE SLS
FACOM SLS 9 PIECE CUTTING, MEASURING & FILE SET IN FOAM MODULE
FACOM MOD.R161-46PB 1/2IN SOCKET SET 52 PIECES PLASTIC MODULE
FACOM 18-60MM PLIER MODULE MOD.PC
FACOM MOD.PR11 2-PIECE ADJUSTABLE PLIERS MODULE PR11
FACOM MOD.467BXLPB PLASTIC TRAY 6X467B METRIC
ROEBUCK SHADOW FOAM INLAY 4 PLIERS TYPE A 180 X 410 X 30MM
FACOM MOD.S161-36PB 1/2IN SOCKET SET 23 PIECES PLASTIC MODULE
ROEBUCK SCREWDRIVER MODULE 880763
FACOM COMB WRENCH SET 5PC MODM.440-2