References
Facom:MOD.CPEA0
Rubix:217A4428
EAN:3662424090066

Product details : FACOM MOD.CPEA0 3 PIECE MAINTENACE PLIERS MODULE
Includes:
• 185.20CPE: 1/2 round nose pliers.
• 187.18CPE: Universal pliers.
• 192.16CPE: Diagonal cutting pliers.
• PL.627 thermoformed tray.
• Weight: 942 g.
• 185.20CPE: 1/2 round nose pliers.
• 187.18CPE: Universal pliers.
• 192.16CPE: Diagonal cutting pliers.
• PL.627 thermoformed tray.
• Weight: 942 g.
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Height | 40 mm |
| Depth | 175 mm |
Show UNSPSC/ECL@SS
£ 128.75 excl. VAT
/ Each
£ 154.50 incl. VAT
- Delivery usually within ( 14 ) days
