ROEBUCK DOUBLE ROUNDED SOCKET WRENCHES 6 X 12 8-21MM IN TRAY 865377
6x12 tube wrenches side table module
See technical informationSee documentsReferences
Roebuck:865377
Rubix:209A7666
EAN:3660338197239

Documents
Product details : ROEBUCK DOUBLE ROUNDED SOCKET WRENCHES 6 X 12 8-21MM IN TRAY 865377
6x12 tube wrenches side table module Composition (mm):
Ø 8-9-10-11-12-13-14-17-19-21.
Technical specifications
Attributes
| Number of elements | 10 |
|---|---|
| Height | 40 mm |
| Width | 180 mm |
| Depth | 410 mm |
Show UNSPSC/ECL@SS
£ 96.72 excl. VAT
/ Each
£ 116.06 incl. VAT
- Usually arrives within 14 working days
