FACOM 6-19 RAT RING SPANNER SET MOD.64J7
Module of 7 ratchet polygonal keys with 12 points from 6 to 19 mm
See technical informationReferences
Facom:MOD.64J7
Rubix:1278875
EAN:3148517449916

Product details : FACOM 6-19 RAT RING SPANNER SET MOD.64J7
Module of 7 ratchet polygonal keys with 12 points from 6 to 19 mm
- Including:
- 64. 6x7 - 8x9 - 10x11 - 12x13 - 14x15 - 16x18 - 17x19 mm.
- Thermoformed tray PL.608A.
Weight: 925 g.
- Including:
- 64. 6x7 - 8x9 - 10x11 - 12x13 - 14x15 - 16x18 - 17x19 mm.
- Thermoformed tray PL.608A.
Weight: 925 g.
Strengths
Module of 7 ratchet polygonal keys with 12 points from 6 to 19 mm
Model: MOD.64J7PB
Number of pieces: 7
Including: 64. 6x7
8x9
10x11
12x13
14x15
16x18
17x19 mm. Thermoformed tray PL.608A. Weight: 925 g.
Model: MOD.64J7PB
Number of pieces: 7
Including: 64. 6x7
8x9
10x11
12x13
14x15
16x18
17x19 mm. Thermoformed tray PL.608A. Weight: 925 g.
Technical specifications
Attributes
| Logistic Weight | 1055 g |
|---|---|
| Packaged dimensions (D x W x H) | 590x205x50 mm |
| Package weight | 1059 g |
| Number of elements | 7 |
| Material | thermoformed plastic |
| Height | 40 mm |
Show UNSPSC/ECL@SS
£ 156.21 excl. VAT
/ Each
£ 187.45 incl. VAT
- Delivery usually within ( 14 ) days
