Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM MOD.S161-36 MODULE OF 1/2IN SOCKET SET 23 PIECES
FACOM MOD.S161-36 MODULE OF 1/2IN SOCKET SET 23 PIECES
Module Socket 1/2" Hex Metric - 23 pieces - MOD.S161-36
References
facom:
MOD.S161-36
rubix:
270A2160
ean:
3662424066757
Technical specifications
Number of elements
23
See all Specifications
Product details
Technical specifications
Product details : FACOM MOD.S161-36 MODULE OF 1/2IN SOCKET SET 23 PIECES
Compatible with the FACOM modular storage system:
Suitable for CHRONO XL, CHRONO +, JET XL, JET + and BP.MBOX.M.
Contains:
- 1 x high performance waterproof 1/2" ratchet
- 24 x 1/2" hex sockets: SH 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 20 - 21 - 22 - 23 - 24 - 26 - 27 - 28 - 29 - 30 - 32 - 34 mm.
- 2 x 1/2" extensions: L 130 mm (S.210) - W 250 mm (S.215).
- 1 x 1/2" universal joint (S.240A)
- Thermoformed tray L (309 x 188 mm): PL.M01.
Weight: 2.985 kg.
Technical specifications
Attributes
Number of elements
23
Height
45
mm
Width
418
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
289.14
excl. VAT
/
Each
£
346.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK PLIER MODULE 2 880757
FACOM SLS 17 PIECE 440 WRENCH SET 6 TO 24MM IN FOAM MODULE
FACOM MODM.440-1 FOAM COMBINATION WRENCH
FACOM 3PC OPEN ENDED SPANNER MOD.44-2
FACOM 9 PIECE HAMMER, CHISEL & PUNCH SET IN FOAM MODULE SLS
FACOM MOD.440-2PB MODULE OF COMBINATION WRENCHES
ROEBUCK SHADOW FOAM INLAY 6 FILES TYPE B 350 X 365 X 30MM
ROEBUCK 880749 ROBEUCK WATERPUMP ADJUSTABLE WRENCH VICE GRIP MODULE
FACOM MODM.AT2 PROT SD FOAM MODULE 8PCE STD
GEDORE TOOL MODULE 1500 ES-7-32
ROEBUCK SHADOW FOAM INLAY PLIERS AND BALL HAMMER A 540 X 410X30MM
ROEBUCK SHADOW FOAM INLAY 4 PLIERS TYPE A 180 X 410 X 30MM
FACOM MOD.PCSN CIRCLIP PLIER SET
ROEBUCK SHADOW FOAM INLAY 6 INSULATED 1000V PLIERS TYPE B 175X365X30MM
FACOM MODM.R161-36 1/4' SOCKET FOAM MOD 6PT MM R.161B 46PC