ROEBUCK BI MATERIAL WATERPUMP PLIER, VICE GRIP MODULE 880751
Tool module curved vice grip and water pump plier
See technical informationSee documentsReferences
Superseded Ref:865491
Roebuck:880751
Rubix:211A0070
EAN:3660338340819

Documents
Product details : ROEBUCK BI MATERIAL WATERPUMP PLIER, VICE GRIP MODULE 880751
Contents:
-1 large capacity curved vice grip plier (ref 845299)
-1 water pump plier (ref 827954)
Technical specifications
Attributes
| Number of elements | 2 |
|---|---|
| Height | 40 mm |
| Width | 410 mm |
| Depth | 180 mm |
Show UNSPSC/ECL@SS
£ 98.62 excl. VAT
/ Each
£ 118.34 incl. VAT
- Usually arrives within 14 working days
