FACOM MOD.CG PUNCH SET OF 11

Module sheathed pin-punches

See technical information

References

Facom:MOD.CG
Rubix:1278866
EAN:3148517290457
brand logo

Technical specifications

Number of elements11
See all Specifications

Product details : FACOM MOD.CG PUNCH SET OF 11


Module sheathed pin-punches
Including:
- 249.G2 – 3 – 4 – 5 – 6 - 8 mm: Pin punches.
- 247.G 4 – 5 – 6 - 8 mm: Nail punches
- 255.G6: Needle.
- Thermoformed tray: PL.334.
Weight: 1.470 kg

Strengths

Module sheathed pin-punches
Model: MOD.CGPB
Number of elements 11
Contains: 249.G2
3
4
5
6
8 mm Pin punches. 247.G4
5
6
8 mm Nail punches 255.G6: Needle. Thermoformed tray: PL.334. Weight: 1.470 kg

Technical specifications


Attributes
Logistic Weight1420 g
Packaged dimensions (D x W x H)570x181x42 mm
Package weight1422 g
Number of elements11
Materialthermoformed plastic
£ 135.52 excl. VAT
/ Each
£ 162.62 incl. VAT
  • In stock: Next day delivery