References
Bahco:FF1A09
Rubix:401A4233
Manufacturer :FF1A09
EAN:7314150227990



Product details : BAHCO FF1A09 FOAM W/ SPANNERS
Includes 34 pieces
111M combination wrench 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32 mm
6M open end wrench 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 20 x 22, 24 x 27, 30 mm x 32 mm
9071C 8" ERGO™ adjustable wrench, chrome finish
1320RM ratchet ring wrenches, 8 x 9, 10 x 11, 12 mm x 13 mm
Offers premium hand tools, quality tool storage and a wide assortment of inlays to suit every need
Foam available with laser marked
111M combination wrench 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32 mm
6M open end wrench 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 20 x 22, 24 x 27, 30 mm x 32 mm
9071C 8" ERGO™ adjustable wrench, chrome finish
1320RM ratchet ring wrenches, 8 x 9, 10 x 11, 12 mm x 13 mm
Offers premium hand tools, quality tool storage and a wide assortment of inlays to suit every need
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 34 |
|---|---|
| Height | 50 mm |
| Width | 445 mm |
| Depth | 543 mm |
Show UNSPSC/ECL@SS
£ 421.87 excl. VAT
/ Each
£ 506.24 incl. VAT
- Delivery usually within ( 14 ) days
