References
Facom:MOD.AT4PB
Rubix:395A5202
EAN:3662424098383

Product details : FACOM MOD.AT4PB PROT SD MODULE 9PCE STD
Strengths
•Drawer tool storage for safety and productivity
Tool storage organised in the drawers
Tool storage organised in the drawers
Technical specifications
Attributes
| Number of elements | 9 |
|---|---|
| Material | polystyrene |
| Height | 40 mm |
| Width | 188 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 95.32 excl. VAT
/ Each
£ 114.38 incl. VAT
- Delivery usually within ( 14 ) days
