FACOM MOD.MI7 IMPACT TOOLS MODULE 205C

hammering tools module 205C

See technical information

References

Facom:MOD.MI7
Rubix:395A5343
EAN:3148518452731
brand logo

Technical specifications

Number of elements7
See all Specifications

Product details : FACOM MOD.MI7 IMPACT TOOLS MODULE 205C


hammering tools module 205C
Including:
- 205C.50: Composite hammer 500 g.
- 208A,32CBA: Steel sledgehammer 32 mm.
-248.G 4 – 5 - 6 mm: Long-sleeved pin punch.
-- 263.18: Chisels
- 256.6 : Needle.
- Thermoformed tray PL.333.
Weight: 1.660 kg Model MOD.M17.

Strengths

hammering tools module 205C
Model: MOD.Ml7
Contains: 205C.50: Composite hammer 500 g. 208A.32CBA: Steel sledgehammer 32 mm. 248.G 4
5
6 mm Long-sleeved pin punch. 263.18: Chisels 6256.6: Needle. Thermoformed tray PL.333. Weight: 1.660 kg

Technical specifications


Attributes
Logistic Weight1806 g
Packaged dimensions (D x W x H)570x180x42 mm
Package weight1806 g
Number of elements7
Materialthermoformed tray
Height40 mm
Width418 mm
Depth175 mm
£ 116.20 excl. VAT
/ Each
£ 139.44 incl. VAT
  • Delivery usually within ( 14 ) days