References
Facom:MOD.E20L
Rubix:1239312
EAN:3148517310735

Product details : FACOM MOD 20 BIS MOD.E20L
Module 20 screwdriving bits
- Including :
- Hex : EH.2L 4 - 5 - 6 - 7 - 8 - 10.
- XZN : EV.2L 5 - 6 - 8 - 10.
- EX.2L 30 - 40 - 45 - 50.
- EXR.1L 10 - 15 - 20 - 25 - 30 - 40.
- SJ.236 : CDX socket bit holder 5/16.
- R.235 : 1/4" socket bit holder.
- S.236 : 1/2” socket bit holder 5/16.
- Thermoformed tray PL.624.
Weight : 755 g. Model MOD.E20L
- Including :
- Hex : EH.2L 4 - 5 - 6 - 7 - 8 - 10.
- XZN : EV.2L 5 - 6 - 8 - 10.
- EX.2L 30 - 40 - 45 - 50.
- EXR.1L 10 - 15 - 20 - 25 - 30 - 40.
- SJ.236 : CDX socket bit holder 5/16.
- R.235 : 1/4" socket bit holder.
- S.236 : 1/2” socket bit holder 5/16.
- Thermoformed tray PL.624.
Weight : 755 g. Model MOD.E20L
Technical specifications
Attributes
| Logistic Weight | 793 g |
|---|---|
| Packaged dimensions (D x W x H) | 424x181x42 mm |
| Package weight | 793 g |
| Type | module |
| Number of elements | 20 |
Show UNSPSC/ECL@SS
£ 232.60 excl. VAT
/ Each
£ 279.12 incl. VAT
- Delivery usually within ( 14 ) days
