FACOM TORQ S/DRIVER SET A.402J1
A. J1-Sets of torque screwdrivers-sockets 1/4 "
See technical informationReferences
Facom:A.402J1
Rubix:1237183
EAN:3148516764065

Product details : FACOM TORQ S/DRIVER SET A.402J1
Box: BP. 115 key: A404-20 sockets: R. 3.2-4.0-5.0-5.5-6.0-7.0-8.0-9.0-10,0 mm Inlay: PL. 434 handle: A. 300PA Screw divers: A. 404 [kg]: 1.20
Strengths
• Class II type D (A. 400 maintenance). • One-directional screwdriver, right-hand thread. • hexagonal drive for use with bit n 1/4". • 1/4” Drive on the handle for use with a ratchet type A. 300PA. • Handle with ratchet A. 300PA. • ECR adaptor 1/4 "-1/4" for sockets and accessories. • Extension pieces 1/4 "(R. 210 and R. 215). • Allen key for setting 4 mm. • Supplied in a case with a control certificate and separate identification number.
Technical specifications
Attributes
| Logistic Weight | 1088 g |
|---|---|
| Packaged dimensions (D x W x H) | 330x145x65 mm |
| Package weight | 1088 g |
| Type | torque driver set |
| Number of elements | 17 |
Show UNSPSC/ECL@SS
£ 360.80 excl. VAT
/ Each
£ 432.96 incl. VAT
- Delivery usually within ( 14 ) days
