FACOM TORQ SCREWD A.300MTJ1
A.MTJ1 - Micro-Tech® torque screwdriver sets - screwdriver bits
See technical informationReferences
Facom:A.300MTJ1
Rubix:1237178
EAN:3148510012544

Product details : FACOM TORQ SCREWD A.300MTJ1
A.301MTJ1 - Micro-Tech® torque screwdriver sets - screwdriver bits
- Lightweight and compact screwdriver designed specifically for low torque loads.
-Right torque direction.
-Female hexagonal output for use with 0-4 mm series tips (output 1/4 "with optional ECR.O adapter).
- Bits series 0 drive 4 mm.
- 4 mm adjustment male wrench.
- Supplied in case with calibration certificate.
Standard: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789.
Slot: 4 - 4.5 - 5.5, PH 1.5 - 2.5 - 3 mm, PZ 0-1 mm.
- Lightweight and compact screwdriver designed specifically for low torque loads.
-Right torque direction.
-Female hexagonal output for use with 0-4 mm series tips (output 1/4 "with optional ECR.O adapter).
- Bits series 0 drive 4 mm.
- 4 mm adjustment male wrench.
- Supplied in case with calibration certificate.
Standard: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789.
Slot: 4 - 4.5 - 5.5, PH 1.5 - 2.5 - 3 mm, PZ 0-1 mm.
Technical specifications
Attributes
| Logistic Weight | 326 g |
|---|---|
| Packaged dimensions (D x W x H) | 185x110x45 mm |
| Package weight | 326 g |
| Type | screwdriver set |
| Number of elements | 11 |
| Tightening torque, minimum | 40 N.m |
| Tightening torque, maximum | 200 N.m |
Show UNSPSC/ECL@SS
£ 355.48 excl. VAT
/ Each
£ 426.58 incl. VAT
- Delivery usually within ( 14 ) days
