A.J2 - Torque screwdriver set – for screw bits
Type | torque driver set |
---|---|
Number of elements | 13 |
Logistic Weight | 831 g |
---|---|
Packaged dimensions (D x W x H) | 205x125x55 mm |
Package weight | 831 g |
Type | torque driver set |
Number of elements | 13 |
Tightening torque, minimum | 2 N.m |
Tightening torque, maximum | 10 N.m |
Usually arrives within 14 working days