Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Set of torque tools
BAHCO BE-6990-IPSET ERGO TORQUE SCREWDRIVER SET
BAHCO BE-6990-IPSET ERGO TORQUE SCREWDRIVER SET
Torque Screwdriver Set
References
bahco:
BE-6990-IPSET
rubix:
252A7212
ean:
7314153019356
Technical specifications
Type
torque screwdriver set
Number of elements
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO BE-6990-IPSET ERGO TORQUE SCREWDRIVER SET
Strengths
•ERGOTM torque screwdriver set with four torque screwdriver handles, four Torx® blades and four Torx® plus blades in a fabric zip case
Technical specifications
Attributes
Logistic Weight
790
g
Type
torque screwdriver set
Number of elements
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
194.63
excl. VAT
/
Each
£
233.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM MOD 20 BIS MOD.E20L
FACOM TORQ SCREW DRIVER SET A.404J2
FACOM TORQ S/DRIVER SET A.402J1
FCM TORQ S/DRIVER SET A.404J1
FACOM FITTING METRIC OPEN ENDED SPANNER SET 14 X 18MM 11 PIECE 11.J11
FACOM 10.J11 TORQUE HEAD OPEN ENDED BITS DRIVE 9 X 12 MM 8-19 MM SET
FACOM TORQ SCREWD A.300MTJ1
FACOM TORQ S/DRIVER SET A.402J2
ROEBUCK 011100A95700 BREAKING TORQUE WRENCH 1/4 DRIVE 0.4-2NM / 3.5-18
STAHLWILLE 58631034 OPEN RING INSERT TOOL 9 X 12 9/16 INCH
NORBAR 130524 PROTRONIC PLUS 9 ELECTRONIC SCREWDRIVER 1/4 FEMALE HEX 0
FACOM 21MM OE SPAN 14 X 18 FITTING 11.21
SANDVIK 5680 068-02 6852918
"STAHLWILLE 50204030 721 QUICK T/WRENCH 60-300NM 1/2"""
STAHLWILLE 58624040 RING INSERT TOOL 14 X 18 3/4 INCH