FACOM 18-60MM PLIER MODULE MOD.PC
Modules 4 locking/opening Circlip® pliers straight and angled nose.
See technical informationReferences
Facom:MOD.PC
Rubix:156A0334
EAN:3148518346894



Product details : FACOM 18-60MM PLIER MODULE MOD.PC
Modules 4 locking/opening Circlip® pliers straight and angled nose.
- For Circlips® 18 --> 60 mm.
Including:
-177A18: Straight-nose - 197A.18: 90 ° nose (for external Circlips®).
- 179A.18: straight-nose - 199A.18: 90° nose (for internal Circlips®).
- Thermoformed tray PL.332A.
Weight: 780 g
- For Circlips® 18 --> 60 mm.
Including:
-177A18: Straight-nose - 197A.18: 90 ° nose (for external Circlips®).
- 179A.18: straight-nose - 199A.18: 90° nose (for internal Circlips®).
- Thermoformed tray PL.332A.
Weight: 780 g
Strengths
Modules 4 locking/opening Circlip pliers, straight and angled
Model: MOD.PCPB
Weight (g) 920
For 18 --> 60 mm circlips. Contains: 177A.18: straight-nose
197A.18: 90° nose (for external circlips). 179A.18: straight-nose
199A.18: 90° nose (for internal circlips). Thermoformed tray PL.332A. Weight: 780 g
Model: MOD.PCPB
Weight (g) 920
For 18 --> 60 mm circlips. Contains: 177A.18: straight-nose
197A.18: 90° nose (for external circlips). 179A.18: straight-nose
199A.18: 90° nose (for internal circlips). Thermoformed tray PL.332A. Weight: 780 g
Technical specifications
Attributes
| Logistic Weight | 1080 g |
|---|---|
| Packaged dimensions (D x W x H) | 570x180x42 mm |
| Package weight | 1002 g |
| Number of elements | 4 |
| Material | thermoformed plastic |
| Height | 40 mm |
Show UNSPSC/ECL@SS
£ 130.14 excl. VAT
/ Each
£ 156.17 incl. VAT
- In stock: Next day delivery
