FACOM MOD.89TXA 7 PIECE P HEX KEY TORX SET T10-40 MOD
TORX® 7 in. P-Handle Hex Key Module
See technical informationSee documentsReferences
Facom:MOD.89TXA
Rubix:217A4446
EAN:3662424075797

Documents
Product details : FACOM MOD.89TXA 7 PIECE P HEX KEY TORX SET T10-40 MOD
Strengths
•Soft grip handle for comfort and to apply more torque
Spherical head allows for fast screwing up to 30° angle
Short end for high torque / tightening
Spherical head allows for fast screwing up to 30° angle
Short end for high torque / tightening
Technical specifications
Attributes
| Number of elements | 7 |
|---|---|
| Material | carbon silicon steel |
| Height | 40 mm |
| Width | 418 mm |
Show UNSPSC/ECL@SS
£ 135.61 excl. VAT
/ Each
£ 162.73 incl. VAT
- Delivery usually within ( 14 ) days
