References
Bahco:FF1A04
Rubix:401A4238
Manufacturer :FF1A04
EAN:7314150227778



Product details : BAHCO FF1A04 FOAM W/ WRENCHES
Includes 30 pieces
S4RM four sizes ratcheting wrench 8 x 11, 12 x 15, 16 mm x 19 mm
111M combination wrench 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32 mm
6M open end wrench 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 17 mm x 19 mm
9071C 8" ERGO™ adjustable wrench, chrome finish
Foam available with laser marked
S4RM four sizes ratcheting wrench 8 x 11, 12 x 15, 16 mm x 19 mm
111M combination wrench 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32 mm
6M open end wrench 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 17 mm x 19 mm
9071C 8" ERGO™ adjustable wrench, chrome finish
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 30 |
|---|---|
| Height | 50 mm |
| Width | 445 mm |
| Depth | 543 mm |
Show UNSPSC/ECL@SS
£ 343.73 excl. VAT
/ Each
£ 412.48 incl. VAT
- Delivery usually within ( 14 ) days
