FACOM MODM.AT2 PROT SD FOAM MODULE 8PCE STD
Foam module 8 protwist screwdrivers
See technical informationReferences
Facom:MODM.AT2
Rubix:395A5303
EAN:3662424098529

Product details : FACOM MODM.AT2 PROT SD FOAM MODULE 8PCE STD
Compatible with FACOM modular storage system:
Suitable for CHRONO, JET, CHRONO XL, CHRONO+, JET XL and JET+ trolleys.
Suitable for CHRONO, JET, CHRONO XL, CHRONO+, JET XL and JET+ trolleys.
Technical specifications
Attributes
| Number of elements | 8 |
|---|---|
| Material | foam |
| Height | 45 mm |
| Width | 418 mm |
| Depth | 188 mm |
Show UNSPSC/ECL@SS
£ 114.25 excl. VAT
/ Each
£ 137.10 incl. VAT
- Delivery usually within ( 14 ) days
