FACOM MODM.JL161-36 FOAM MODULE L3JL.1616-POINTS

Foam module 20 sockets 3/8'' hexagonal

See technical information

References

Facom:MODM.JL161-36
Rubix:395A5236
EAN:3662424074172
brand logo

Technical specifications

Number of elements20
See all Specifications

Product details : FACOM MODM.JL161-36 FOAM MODULE L3JL.1616-POINTS


Contents JL.161 - J.H 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - J.210 - J.215 - J.240A - J.120A
Tray :1,490 kg
Dimensions (h x w x d) : 45 x 188 x 418 mm

Technical specifications


Attributes
Number of elements20
Height40 mm
Width175 mm
Depth418 mm
£ 236.63 excl. VAT
/ Each
£ 283.96 incl. VAT
  • Delivery usually within ( 14 ) days