FACOM 4 RETAIN RG PLIER STRGHT NOSE MODM.PCSN
Foam module 4 chuck for Circlips ®
See technical informationReferences
Facom:MODM.PCSN
Rubix:80045858
EAN:3148518521741

Product details : FACOM 4 RETAIN RG PLIER STRGHT NOSE MODM.PCSN
Foam module 4 chuck for Circlips ®
-For Circlips ®, diam. 10 - 25, 12 - 25, 18 - 60 mm.
- Including:
- 177A.13 (10 - 25) et 177A.18 (18 - 60) : straight nose (for exterior Circlips®).
- 179A.13 (12 - 25) - 179A.18 (18 - 60) : straight nose (for interior Circlips®).
- Foam tray PM.MODPCSN.
Weight: 700 kg.
-For Circlips ®, diam. 10 - 25, 12 - 25, 18 - 60 mm.
- Including:
- 177A.13 (10 - 25) et 177A.18 (18 - 60) : straight nose (for exterior Circlips®).
- 179A.13 (12 - 25) - 179A.18 (18 - 60) : straight nose (for interior Circlips®).
- Foam tray PM.MODPCSN.
Weight: 700 kg.
Strengths
Foam module 4 chuck for Circlips ®
Model: MODM. PCSN
For Circlips , diam. 10
25, 12
25, 18
60 mm. Including: 177A. 13 (10
25) and 177A. 18 (18
60): straight nose chuck (for external Circlips). 179A. 13 (12
25) and 179A. 18 (18
60): straight nose chuck (for internal Circlips). Foam tray PM.MODPCSN. Weight: 700 kg.
Model: MODM. PCSN
For Circlips , diam. 10
25, 12
25, 18
60 mm. Including: 177A. 13 (10
25) and 177A. 18 (18
60): straight nose chuck (for external Circlips). 179A. 13 (12
25) and 179A. 18 (18
60): straight nose chuck (for internal Circlips). Foam tray PM.MODPCSN. Weight: 700 kg.
Technical specifications
Attributes
| Logistic Weight | 846 g |
|---|---|
| Packaged dimensions (D x W x H) | 450x205x55 mm |
| Package weight | 846 g |
| Number of elements | 4 |
| Material | foam |
| Height | 45 mm |
Show UNSPSC/ECL@SS
£ 162.38 excl. VAT
/ Each
£ 194.86 incl. VAT
- Delivery usually within ( 14 ) days
