References
Facom:MODM.MI1SLS
Rubix:2588797
EAN:3662424050114

Product details : FACOM 9 PIECE HAMMER, CHISEL & PUNCH SET IN FOAM MODULE SLS
Tools equipped with a FACOM SLS attachment solution that secures against any risk of accidental drop.
The crimped "swiveling" cable solution, chosen and tested by FACOM, preserves the ergonomics of tool use.
Compatible with the FACOM modular storage system:.
Suitable for CHRONO XL, CHRONO+, JET XL and JET+ tool trolleys.
3 x pin punches 249GSLS : 4 5 6 mm.
Including :.
1 x riveting hammer with graphite handle 40 mm : 200C40SLS.
1 x interchangeable-head mallet 32 mm : 208A32CBASLS.
1 x coated punch 6 mm : 255G6SLS.
1 x coated chisel 15 mm : 263G19SLS.
The crimped "swiveling" cable solution, chosen and tested by FACOM, preserves the ergonomics of tool use.
Compatible with the FACOM modular storage system:.
Suitable for CHRONO XL, CHRONO+, JET XL and JET+ tool trolleys.
3 x pin punches 249GSLS : 4 5 6 mm.
Including :.
1 x riveting hammer with graphite handle 40 mm : 200C40SLS.
1 x interchangeable-head mallet 32 mm : 208A32CBASLS.
1 x coated punch 6 mm : 255G6SLS.
1 x coated chisel 15 mm : 263G19SLS.
Technical specifications
Attributes
| Number of elements | 7 |
|---|---|
| Material | foam |
| Width | 418 mm |
| Depth | 188 mm |
Show UNSPSC/ECL@SS
£ 341.29 excl. VAT
/ Each
£ 409.55 incl. VAT
- Delivery usually within ( 14 ) days
