SANDVIK 860.1-0330-026A1-NMH10F SC DRILLS LONG AND MICRO 6253748
Monoblock solid carbide drill CoroDrill® 860
See technical informationReferences
Sandvik Coromant:860.1-0330-026A1-NMH10F
Rubix:319A7003
Manufacturer :6253748




Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 77 mm |
| Length of cut | 26.8 mm |
Product details : SANDVIK 860.1-0330-026A1-NMH10F SC DRILLS LONG AND MICRO 6253748
Monoblock solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 77 mm |
| Length of cut | 26.8 mm |
| Shank type | cylindrical |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | aluminium, magnesium, copper, bronze |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 259.00 excl. VAT
/ Each
£ 310.80 incl. VAT
- Usually arrives within 14 working days