Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31314274 MOUNTED POINT ZY 16 X 4 X 3 MM AR 46 O5V STEEL EDGE
PFERD 31314274 MOUNTED POINT ZY 16 X 4 X 3 MM AR 46 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31314274
rubix:
228A8195
ean:
4007220098974
Technical specifications
Diameter
16
mm
Grain
Other
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31314274 MOUNTED POINT ZY 16 X 4 X 3 MM AR 46 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
16
mm
Grain
Other
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.19
excl. VAT
/
Each
£
2.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GARRYSON MOUNTED POINT AAST KIT GHZP
PFERD 32104535 MOUNTED POINT SP 6 X 13 X 3 MM AWCO 46 J5V TOUGH
PFERD 31125614 MOUNTED POINT ZY W187 13X25X6MM AN 46 N5B INOX EDGE
PFERD 31130273 MOUNTED POINT ZY W204 20X20X6MM AR 30 O5V STEEL EDGE
PFERD 31328846 MOUNTED POINT ZY W236 40 X 10 X 6 MM AWCO 46 J5V TOUGH
PFERD 31323273 MOUNTED POINT ZY W218 25X13X6MM AR 30 O5V STEEL EDGE
PFERD 31110138 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 60 J5V TOUGH
PFERD 31704270 MOUNTED POINT KU 5 X 3 MM AR 100 O5V STEEL EDGE
PFERD 31330272 MOUNTED POINT ZY 40 X 20 X 6 MM AR 24 O5V STEEL EDGE
PFERD 31137742 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 24 L6B INOX
PFERD 31131338 MOUNTED POINT ZY W205 20 X 25 X 6 MM AWCO 60 J5V TOUGH
PFERD 32104545 MOUNTED POINT SP 6 X 13 X 3 MM AWCO 100 J5V TOUGH
PFERD 31378273 MOUNTED POINT ZY 50 X 8 X 6 MM AR 30 O5V STEEL EDGE
ROEBUCK MOUNTED POINT B123 MEDIUM
PFERD 31133256 MOUNTED POINT ZY W207 20 X 40 X 6 MM ADW 60 M5V STEEL