PFERD 31708256 MOUNTED POINT KU 20 X 6 MM ADW 60 M5V STEEL
Mounted points KU 20 6 ADW 60 M 5V
See technical informationReferences
Pferd Tools:KU 20 6 ADW 60 M5V STEEL
Rubix:228A8308
Manufacturer :31708256
EAN:4007220101346



Product details : PFERD 31708256 MOUNTED POINT KU 20 X 6 MM ADW 60 M5V STEEL
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Mounted points KU 20 6 ADW 60 M 5V
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
- Usually arrives within 14 working days
