PFERD 31328253 MOUNTED POINT ZY W236 40 X 10 X 6 MM ADW 30 M5V STEEL
Mounted points Zy 4010 6 Adw 30 M 5V
See technical informationReferences
Pferd Tools:ZY 4010 6 ADW 30 M5V STEEL
Rubix:228A8230
Manufacturer :31328253
EAN:4007220099889

Product details : PFERD 31328253 MOUNTED POINT ZY W236 40 X 10 X 6 MM ADW 30 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Mounted points Zy 4010 6 Adw 30 M 5V
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 3.35 excl. VAT
/ Each
£ 4.02 incl. VAT
- Usually arrives within 14 working days
