PFERD 31105250 MOUNTED POINT ZY 4 X 8 X 3 ADW 100 M5V STEEL
Grinding pins ZY 0408 3 ADW 100 M 5V
See technical informationReferences
Pferd Tools:ZY 0408 3 ADW 100 M5V STEEL
Rubix:228A7987
Manufacturer :31105250
EAN:4007220094662

Product details : PFERD 31105250 MOUNTED POINT ZY 4 X 8 X 3 ADW 100 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins ZY 0408 3 ADW 100 M 5V
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 2.15 excl. VAT
/ Each
£ 2.58 incl. VAT
- Usually arrives within 14 working days
