PFERD 31193340 MOUNTED POINT ZY 1.7 X 8 X 3 MM 3 AWCO 320 J5V TOUGH
Mounted points Zy 1,708 3 Awco 320 J 5V
See technical informationReferences
Pferd Tools:ZY 1,708 3 AWCO 320 J5V TOUGH
Rubix:228A8180
Manufacturer :31193340
EAN:4007220898406

Product details : PFERD 31193340 MOUNTED POINT ZY 1.7 X 8 X 3 MM 3 AWCO 320 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 1,708 3 Awco 320 J 5V
Technical specifications
Attributes
| Diameter | 1.7 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 320 |
Show UNSPSC/ECL@SS
£ 4.62 excl. VAT
/ Each
£ 5.54 incl. VAT
- Usually arrives within 14 working days
