PFERD 31125278 MOUNTED POINT ZY W187 13X25X6MM AR 80 O5V STEEL EDGE
Grinding pins Zy 1325 6 Ar 80 O 5V
See technical informationReferences
Pferd Tools:ZY 1325 6 AR 80 O5V STEEL EDGE
Rubix:228A8079
Manufacturer :31125278
EAN:4007220096376




Product details : PFERD 31125278 MOUNTED POINT ZY W187 13X25X6MM AR 80 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 1325 6 Ar 80 O 5V
Technical specifications
Attributes
| Diameter | 13 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
- Usually arrives within 14 working days
