References
NSK:HE3128
Rubix:132A9671
EAN:00029176043956

Product details : NSK ADAPTER SLEEVE HE3128
BEARING,SLEEVE,ADAPTOR,IMPERIAL
Technical specifications
Attributes
| Inner diameter | 127 mm |
|---|---|
| Male thread | m140x2 |
| Width | 97 mm |
| Outer diameter | 180 mm |
| Series | he31 |
| Material | mild steel |
| Weight | 3.8 kg |
Show UNSPSC/ECL@SS
£ 125.95 excl. VAT
/ Each
£ 151.14 incl. VAT
- Usually arrives within 14 working days
