Adapter sleeve
Inner diameter | 180 mm |
---|---|
Male thread | M200x3 |
Width | 176 mm |
Logistics dimensions (L x W x H) | 176x212x212 mm |
---|---|
Logistic Weight | 13900 g |
Inner diameter | 180 mm |
Male thread | M200x3 |
Width | 176 mm |
Series | H |
Material | Steel |
Outer diameter | 250 mm |
Usually arrives within 14 working days