References
SNR:H322
Rubix:205A4016
EAN:3413520033941

Documents
Product details : SNR H322 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x80 mm |
|---|---|
| Logistic Weight | 2203 g |
| Inner diameter | 110 mm |
| Male thread | m110x2 |
| Width | 77 mm |
| Outer diameter | 145 mm |
| Series | h300 |
| Weight | 2203 kg |
Show UNSPSC/ECL@SS
£ 62.31 excl. VAT
/ Each
£ 74.77 incl. VAT
- Usually arrives within 14 working days
