References
Dormer:R4595.1
Rubix:376A3302
EAN:7320760686157




Technical specifications
| Drilling diameter | 5.1 mm |
|---|---|
| Total length | 104 mm |
| Length of cut | 62 mm |
Product details : DORMER R4595.1 6719009
Technical specifications
Attributes
| Drilling diameter | 5.1 mm |
|---|---|
| Total length | 104 mm |
| Length of cut | 62 mm |
| Shank type | cylindrical |
| Din standard | dormer norm |
| Ratio of diameter to length of drill hole | 8xd |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 135.60 excl. VAT
/ Each
£ 162.72 incl. VAT
- Usually arrives within 14 working days