References
Walter Titex:A1154TFT-11.1
Rubix:356A9707
Manufacturer :5200048
EAN:4031132261171

Technical specifications
| Drilling diameter | 11.1 mm |
|---|---|
| Total length | 95 mm |
| Length of cut | 29 mm |
Documents
Product details : TITEX A1154TFT-11.1 DRILLS TYP VA INOX 5200048
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 11.1 mm |
|---|---|
| Total length | 95 mm |
| Length of cut | 29 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Coating | tft (tialn) |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;non-ferrous metal;special alloy;others |
| Tip angle | 118 ° |
| Tail diameter | 11.1 mm |
Show UNSPSC/ECL@SS
£ 77.30 excl. VAT
/ Each
£ 92.76 incl. VAT
- Usually arrives within 14 working days



