Helicoidal carbide solid drill bit Dormer
Drilling diameter | 7.5 mm |
---|---|
Total length | 126 mm |
Length of cut | 84 mm |
Drilling diameter | 7.5 mm |
---|---|
Total length | 126 mm |
Length of cut | 84 mm |
Din standard | Dormer norm |
Ratio of diameter to length of drill hole | 8xD |
Tip angle | 140 ° |
Internal cooling | Yes |
Usually arrives within 14 working days