WALTERDC1500803400A1WJ30TACARBIDEDRILLDC150-08-3.400A1WJ30TA

Solid carbide drill with oil holes DC150-08 tail DIN 6535 HA

See technical information
References
Walter Titex:DC150-08-03.400A1-WJ30TA
Rubix:264A2078
Manufacturer :6618619
EAN:4031132370125
brand logo
Technical specifications
Drilling diameter3.4 mm
Total length74 mm
Length of cut34 mm
See all Specifications

Product details : WALTERDC1500803400A1WJ30TACARBIDEDRILLDC150-08-3.400A1WJ30TA


Solid carbide drill with oil holes Perform DC150 - Internal lubrication - Solid carbide - 8XD - Walter standard.

Technical specifications


Attributes
Drilling diameter3.4 mm
Total length74 mm
Length of cut34 mm
Shank typecylindrical
Ratio of diameter to length of drill hole8 x d
Sharpeningfactory specific
Tailcylindrical ha
Internal coolingyes
Machining materialuniversal
Tip angle140 °
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ Each
£ 235.20 incl. VAT
  • Usually arrives within 14 working days