FACOM AR.6,5X150 SCREW DRIVER AR.65X150
AR - ISORYL screwdriver for slotted-head screws - milled blade
See technical informationReferences
Facom:AR.6,5X150
Rubix:1237436
Manufacturer :AR.6.5X150
EAN:3148510102405



Product details : FACOM AR.6,5X150 SCREW DRIVER AR.65X150
AR - ISORYL screwdriver for slotted-head screws - milled blade
- Round milled blade for access to the bottom of wells..
- Presentation: polished chrome.
- Round milled blade for access to the bottom of wells..
- Presentation: polished chrome.
Technical specifications
Attributes
| Logistic Weight | 114 g |
|---|---|
| Packaged dimensions (D x W x H) | 260x30x30 mm |
| Package weight | 114 g |
| Imprint | flat |
| Imprint size | 6,5 mm |
| Blade length | 150 mm |
| Length | 260 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.96 excl. VAT
/ Each
£ 8.35 incl. VAT
- Delivery usually within ( 14 ) days
