Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongue and groove pliers
FACOM 181EF.25CPEPB LONG NOSE MULTIGRIP PLIER BI MATERIAL HANDLE 250 M
FACOM 181EF.25CPEPB LONG NOSE MULTIGRIP PLIER BI MATERIAL HANDLE 250 M
Multi-Grip Pliers
References
facom:
181EF.25CPEPB
rubix:
270A2347
ean:
3148519165883
Technical specifications
Length
256
mm
Opening capacity
42
mm
Number of positions
12
See all Specifications
Product details
Technical specifications
Product details : FACOM 181EF.25CPEPB LONG NOSE MULTIGRIP PLIER BI MATERIAL HANDLE 250 M
Strengths
•Long slim nose for improved reach in confined spaces
Fast, precise push-button adjustment with safety lock
12-position notches
Technical specifications
Attributes
Length
256
mm
Opening capacity
42
mm
Number of positions
12
Length of noses
63
mm
Type
Multi-Grip Pliers
Weight
350
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.72
excl. VAT
/
Each
£
59.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE WATERPUMP PLIER 65726300
BAHCO 8224 ERGO SLIP JOINT WATER PUMP PLIERS PHOSP FINISH 250MM
KNIPEX 8605180TBK PLIER WRENCHES TT 180MM
KNIPEX 8803180 ALLIGATOR WATER PUMP PLIERS 180MM
KNIPEX 8501250 SMART GRIP WATER PUMP PLIERS 250MM
BAHCO 7224 QUICK ADJ SLIP JOINT WATER PUMP PLIERS PHOS 61MM GRIP 250MM
KNIPEX 8703300SB COBRA WATER PUMP PLIERS 300MM
KNIPEX 8801180 ALLIGATOR WATER PUMP PLIERS 180MM
KNIPEX 8605250 PLIER WRENCHES 250MM
KNIPEX 8802250SB ALLIGATOR WATER PUMP PLIERS 250MM
BAHCO 224 D SLIP JOINT PLIER 224 D
KNIPEX 8701125SB COBRA WATER PUMP PLIERS 125MM
KNIPEX 8603250SB PLIERS WRENCH 250MM
KNIPEX 8721300 KNIPEX COBRA QUICK SET 300MM
KNIPEX 8603250 PLIER WRENCHES 250MM